Adapter, .25 in Male O-Ring Boss x .25 in Male BSPP, Steel

  • Mfr # 7062-04-04
  • Zoro # G625083775
product price: 
$
2.09
/ea
Sold in multiples of 5 for $10.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7062-04-04
Zoro #
G625083775
UPC #
-
Country of Origin
China

Description

Adapter, .25 in Male O-Ring Boss x .25 in Male BSPP, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Type: MORB|MBSPP Connection Type 1: Male O-Ring Boss Connection Type 2: Male BSPP Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7062 Thread Size 1: .4375 - 20 Thread Size 2: .25 - 19

Ratings & reviews