Adapter, .25 in Male O-Ring Face Seal x .375 in Male NPTF, Steel
- Mfr # FSO240446
- Zoro # G625084741
product price:Â
$
1.25
/ea
Sold in multiples of 10 for
$12.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSO240446
- Zoro #
- G625084741
- UPC #
- -
- Country of Origin
- China
Description
Adapter, .25 in Male O-Ring Face Seal x .375 in Male NPTF, Steel Connection Size 1: .25 in Connection Size 2: .375 in Connection Type: MORFS|MNPTF Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male NPTF Fitting Type: Adapter Material: Steel Maximum Operating Pressure: 3000 psi Operating Temperature: 375 deg F Series: FS2404 Thread Size 1: .5625 - 18 Thread Size 2: .375 - 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.