Adapter, .375 in Male NPT x .25 in Male BSPT, Steel

  • Mfr # 7030-06-04
  • Zoro # G225083182
product price: 
$
5.55
/ea
Sold in multiples of 2 for $11.10

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7030-06-04
Zoro #
G225083182
UPC #
-
Country of Origin
China

Description

Adapter, .375 in Male NPT x .25 in Male BSPT, Steel Connection Size 1: .375 in Connection Size 2: .25 in Connection Type: MNPT|MBSPT Connection Type 1: Male NPT Connection Type 2: Male BSPT Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7030 Thread Size 1: .375 - 18 Thread Size 2: .25 - 19

Ratings & reviews