Shop REVALVED

Adapter, .5 in Female NPT x .375 in Male BSPP, Steel

  • Mfr # 7042-08-06
  • Zoro # G525083028

product price: 
$
4.75
/ea
Sold in multiples of 5 for $23.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7042-08-06
Zoro #
G525083028
UPC #
-
Country of Origin
China

Description

Adapter, .5 in Female NPT x .375 in Male BSPP, Steel Connection Size 1: .5 in Connection Size 2: .375 in Connection Type: FNPT|MBSPP Connection Type 1: Female NPT Connection Type 2: Male BSPP Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7042 Thread Size 1: .5 - 14 Thread Size 2: .375 - 19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.