Adapter, .5 in JIC x .75 in Male BSPP, Steel

  • Mfr # 7002812
  • Zoro # G425083593
product price: 
$
6.05
/ea
Sold in multiples of 2 for $12.10

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7002812
Zoro #
G425083593
UPC #
-
Country of Origin
China

Description

Adapter, .5 in JIC x .75 in Male BSPP, Steel Connection Size 1: .5 in Connection Size 2: .75 in Connection Type: MJIC|MBSPP Connection Type 1: Male JIC Connection Type 2: Male BSPP Fitting Type: Connector Material: Steel Operating Temperature: 375 deg F Thread Size: .75-16 x .75-14

Ratings & reviews