Adapter, .5 in Male JIC x .75 in Code 61 Flange, Steel

  • Mfr # 1700812
  • Zoro # G425082909
product price: 
$
32.09
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1700812
Zoro #
G425082909
UPC #
-
Country of Origin
China

Description

Adapter, .5 in Male JIC x .75 in Code 61 Flange, Steel Connection Size 1: .5 in Connection Size 2: .75 in Connection Type: MJIC|C61 Flange Connection Type 1: Male JIC Connection Type 2: Code 61 Flange Fitting Type: Adapter Material: Steel Series: 1700 Thread Size: .75-16 x 1.0625-12 Thread Size 1: .75 - 16 Standard Approvals: SAE J518

Ratings & reviews