Adapter, .5 in Male NPT x .5 in Male BSPP, Steel

  • Mfr # 7032-08-08
  • Zoro # G125083053
product price: 
$
4.75
/ea
Sold in multiples of 5 for $23.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7032-08-08
Zoro #
G125083053
UPC #
-
Country of Origin
China

Description

Adapter, .5 in Male NPT x .5 in Male BSPP, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Type: MPT|MBSPP Connection Type 1: Male NPTF Connection Type 2: Male BSPP Fitting Type: Adapter Material: Steel Operating Temperature: 375 ̊F Series: 7032 Thread Size 1: .5-14 Thread Size 2: .5-14

Ratings & reviews