Adapter, .5 in MJIC x .5 in Code 62 Flanged, Steel
- Mfr # 180088
- Zoro # G125083237
product price:Â
$
29.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180088
- Zoro #
- G125083237
- UPC #
- -
- Country of Origin
- China
Description
Adapter, .5 in MJIC x .5 in Code 62 Flanged, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Type: Male JIC|Flanged Connection Type 1: MJIC Connection Type 2: Code 62 Flanged Fitting Type: Adapter Material: Steel Material Construction: Steel Maximum Operating Pressure: 6000 psi Thread Size: .75-16 Standard Approvals: SAE J518
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.