Adapter, .625 in Male JIC x .375 in Male BSPT, Steel

  • Mfr # 7000-10-06
  • Zoro # G725084665
product price: 
$
0.85
/ea
Sold in multiples of 10 for $8.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7000-10-06
Zoro #
G725084665
UPC #
-
Country of Origin
China

Description

Adapter, .625 in Male JIC x .375 in Male BSPT, Steel Connection Size 1: .625 in Connection Size 2: .375 in Connection Type: MJIC|MBSPT Connection Type 1: Male JIC Connection Type 2: Male BSPT Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7000 Thread Size 1: .875 - 14 Thread Size 2: .375 - 19

Ratings & reviews