Adapter, .625 in Male O-Ring Boss x .75 in Male BSPP, Steel

  • Mfr # 7062-10-12
  • Zoro # G425084286
product price: 
$
6.25
/ea
Sold in multiples of 2 for $12.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7062-10-12
Zoro #
G425084286
UPC #
-
Country of Origin
China

Description

Adapter, .625 in Male O-Ring Boss x .75 in Male BSPP, Steel Connection Size 1: .625 in Connection Size 2: .75 in Connection Type: MORB|MBSPP Connection Type 1: Male O-Ring Boss Connection Type 2: Male BSPP Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7062 Thread Size 1: .875 - 14 Thread Size 2: .75 - 14

Ratings & reviews