Adapter, .75 in Female NPT x .375 in Male BSPP, Steel

  • Mfr # 7042-12-06
  • Zoro # G325083358
product price: 
$
5.59
/ea
Sold in multiples of 2 for $11.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7042-12-06
Zoro #
G325083358
UPC #
-
Country of Origin
China

Description

Adapter, .75 in Female NPT x .375 in Male BSPP, Steel Connection Size 1: .75 in Connection Size 2: .375 in Connection Type: FNPT|MBSPP Connection Type 1: Female NPT Connection Type 2: Male BSPP Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7042 Thread Size 1: .75 - 14 Thread Size 2: .375 - 19

Ratings & reviews