Shop REVALVED
Create Account
Adapter, .75 in MJIC x .75 in Female BSPP Swivel, Steel
- Mfr # 724012
- Zoro # G625084970
product price:Â
$
10.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724012
- Zoro #
- G625084970
- UPC #
- -
- Country of Origin
- China
Description
Adapter, .75 in MJIC x .75 in Female BSPP Swivel, Steel Connection Size 1: .75 in Connection Size 2: .75 in Connection Type: Male JIC|Female BSP Swivel Connection Type 1: MJIC Connection Type 2: Female BSPP Swivel Fitting Type: Adapter Material: Steel Material Construction: Steel Maximum Operating Pressure: 3500 psi Operating Temperature: 375 deg F Thread Size: 1.0625-12 x .75-14 Standard Approvals: DIN 3852-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.