Branch Tee, .25 in Male O-Ring Face Seal x .25 in Male O-Ring Face Seal x .25 in, Steel

  • Mfr # FS260144
  • Zoro # G825083483
product price: 
$
5.95
/ea
Sold in multiples of 2 for $11.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS260144
Zoro #
G825083483
UPC #
-
Country of Origin
China

Description

Branch Tee, .25 in Male O-Ring Face Seal x .25 in Male O-Ring Face Seal x .25 in, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Size 3: .25 in Connection Type: MORFS|MORFS|MNPTF Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male O-Ring Face Seal Connection Type 3: Male NPTF Fitting Type: Tee Material: Steel Series: FS2601 Thread Size 1: .5625-18 Thread Size 2: .5625-18 Thread Size 3: .25-18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.