Shop REVALVED

Branch Tee, .5 in Male JIC x .5 in Male JIC x .625 in Male Adjustable O-Ring Boss, Steel

  • Mfr # 6803NWO810
  • Zoro # G225085551

product price: 
$
13.05
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6803NWO810
Zoro #
G225085551
UPC #
-
Country of Origin
China

Description

Branch Tee, .5 in Male JIC x .5 in Male JIC x .625 in Male Adjustable O-Ring Boss, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Size 3: .625 in Connection Type: MJIC|MJIC|MAORB Connection Type 1: Male JIC Connection Type 2: Male JIC Connection Type 3: Male Adjustable O-Ring Boss Fitting Type: Tee Material: Steel Operating Temperature: 375 deg F Series: 6803-NWO Thread Size 1: .75 - 16 Thread Size 2: .75 - 16 Thread Size 3: .875 - 14 Standard Approvals: SAE J1926/3, SAE J514

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.