Branch Tee, .75 in Male O-Ring Face Seal x .75 in Male O-Ring Face Seal x .75 in, Steel

  • Mfr # FS66001212
  • Zoro # G325085499
product price: 
$
21.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS66001212
Zoro #
G325085499
UPC #
-
Country of Origin
China

Description

Branch Tee, .75 in Male O-Ring Face Seal x .75 in Male O-Ring Face Seal x .75 in, Steel Connection Size 1: .75 in Connection Size 2: .75 in Connection Size 3: .75 in Connection Type: MORFS|MORFS|FORFS Swivel Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male O-Ring Face Seal Connection Type 3: Female O-Ring Face Seal Swivel Fitting Type: Tee Material: Steel Series: FS6600 Thread Size 1: 1-.1875-12 Thread Size 2: 1-.1875-12 Thread Size 3: 1-.1875-12

Ratings & reviews