BSPT Bushing, .375 in Male BSPT x .125 in Female BSPT, Steel
- Mfr # 9001-06-02
- Zoro # G325084140
product price:Â
$
2.29
/ea
Sold in multiples of 5 for
$11.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001-06-02
- Zoro #
- G325084140
- UPC #
- -
- Country of Origin
- China
Description
BSPT Bushing, .375 in Male BSPT x .125 in Female BSPT, Steel Connection Size 1: .375 in Connection Size 2: .125 in Connection Type: MBSPT|FBSPT Connection Type 1: Male BSPT Connection Type 2: Female BSPT Dimensions: 21.6 mm L Fitting Type: Bushing Material: Steel Series: 9001 Thread Size 1: .375-19 Thread Size 2: .125-28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.