BSPT Bushing, .5 in Male BSPT x .25 in Female BSPT, Steel

  • Mfr # 9001-08-04
  • Zoro # G125083800
product price: 
$
3.99
/ea
Sold in multiples of 5 for $19.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001-08-04
Zoro #
G125083800
UPC #
-
Country of Origin
China

Description

BSPT Bushing, .5 in Male BSPT x .25 in Female BSPT, Steel Connection Size 1: .5 in Connection Size 2: .25 in Connection Type: MBSPT|FBSPT Connection Type 1: Male BSPT Connection Type 2: Female BSPT Fitting Type: Bushing Material: Steel Series: 9001 Thread Size 1: .5-14 Thread Size 2: .25-19

Ratings & reviews