BSPT Bushing, .75 in Male BSPT x .5 in Female BSPT, Steel
- Mfr # 9001-12-08
- Zoro # G325085116
product price:Â
$
5.09
/ea
Sold in multiples of 2 for
$10.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001-12-08
- Zoro #
- G325085116
- UPC #
- -
- Country of Origin
- China
Description
BSPT Bushing, .75 in Male BSPT x .5 in Female BSPT, Steel Connection Size 1: .75 in Connection Size 2: .5 in Connection Type: MBSPT|FBSPT Connection Type 1: Male BSPT Connection Type 2: Female BSPT Fitting Type: Bushing Material: Steel Series: 9001 Thread Size 1: .75-14 Thread Size 2: .5-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.