BSPT Plug, .25 in Male BSPT, Steel

  • Mfr # 9500-P-04
  • Zoro # G225083786
product price: 
$
1.69
/ea
Sold in multiples of 10 for $16.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9500-P-04
Zoro #
G225083786
UPC #
-
Country of Origin
China

Description

BSPT Plug, .25 in Male BSPT, Steel Connection Size: .25 in Connection Size 1: .25 in Connection Type: Male BSPT Connection Type 1: Male BSPT Fitting Type: Plug Material: Steel Operating Temperature: 375 deg F Series: 9500-P Thread Size: .25 - 19 Thread Size 1: .25-19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.