Shop REVALVED

Bulkhead Run Tee, .625 in Male JIC x .625 in Male JIC x .625 in Male JIC, Steel

  • Mfr # 270410
  • Zoro # G025084440

product price: 
$
14.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
270410
Zoro #
G025084440
UPC #
-
Country of Origin
China

Description

Bulkhead Run Tee, .625 in Male JIC x .625 in Male JIC x .625 in Male JIC, Steel Connection Size 1: .625 in Connection Size 2: .625 in Connection Size 3: .625 in Connection Type: MJIC|MJIC|MJIC Connection Type 1: Male JIC Connection Type 2: Male JIC Connection Type 3: Male JIC Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 2704 Thread Size 1: .875 - 14 Thread Size 2: .875 - 14 Thread Size 3: .875 - 14 Standard Approvals: MS 51516 Compliant, SAE 070958

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.