Bulkhead Union 45-deg Elbow, .25 in Male O-Ring Face Seal x .25 in Male O-Ring Face Seal

  • Mfr # FS270244
  • Zoro # G225082925
product price: 
$
4.39
/ea
Sold in multiples of 5 for $21.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS270244
Zoro #
G225082925
UPC #
-
Country of Origin
China

Description

Bulkhead Union 45-deg Elbow, .25 in Male O-Ring Face Seal x .25 in Male O-Ring Face Seal Connection Size 1: .25 in Connection Size 2: .25 in Connection Type: MORFS|MORFS Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male O-Ring Face Seal Fitting Type: 45-deg Elbow Material: Steel Series: FS2702 Thread Size 1: .5625-18 Thread Size 2: .5625-18

Ratings & reviews