Combination King Nipple, 1/2-in Hose Barbed x 1/2-in MIP, Steel

  • Mfr # 973850
  • Zoro # G325067884
product price: 
$
18.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
973850
Zoro #
G325067884
UPC #
-
Country of Origin
China

Description

Combination King Nipple, 1/2-in Hose Barbed x 1/2-in MIP, Steel. Connection Size 1: 1/2 in Connection Size 2: 1/2 in Connection Type: Barbed, MIP Connection Type 1: Hose Barbed Connection Type 2: MIP Fitting Type: Nipple Material: Steel Material Construction: Steel Thread Size: 1/2-14

Ratings & reviews