Combination King Nipple, 2-1/2-in Hose Barbed x 2-1/2-in MPT, Stainless Steel

  • Mfr # 973706
  • Zoro # G125067589
product price: 
$
147.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
973706
Zoro #
G125067589
UPC #
-
Country of Origin
China

Description

Combination King Nipple, 2-1/2-in Hose Barbed x 2-1/2-in MPT, Stainless Steel. Connection Size 1: 2-1/2 in Connection Size 2: 2-1/2 in Connection Type: Barbed, MNPT Connection Type 1: Hose Barbed Connection Type 2: MPT Fitting Type: Nipple Material: Stainless Steel Material Construction: 316 Stainless Steel Thread Size: 2-1/2-8

Ratings & reviews