Combination Nipple, 2-1/2-in Hose Barbed x 2-1/2-in MIP, 5-3/8-in L, Steel, Zinc-Plated

  • Mfr # 973876
  • Zoro # G925068533
product price: 
$
52.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
973876
Zoro #
G925068533
UPC #
-
Country of Origin
China

Description

Combination Nipple, 2-1/2-in Hose Barbed x 2-1/2-in MIP, 5-3/8-in L, Steel, Zinc-Plated. Connection Size 1: 2-1/2 in Connection Size 2: 2-1/2 in Connection Type: Barbed, MIP Connection Type 1: Hose Barbed Connection Type 2: MIP Diameter: 2-7/8 in Finish: Zinc-Plated Fitting Type: Nipple Length: 5-3/8 in Material: Steel Material Construction: Steel Thread Size: 2-1/2-8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.