Shop REVALVED
Create Account
Connector, 1 in JIC Swivel x M33 x 2 Male Metric, Steel
- Mfr # 70251633
- Zoro # G125083442
product price:Â
$
18.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70251633
- Zoro #
- G125083442
- UPC #
- -
- Country of Origin
- China
Description
Connector, 1 in JIC Swivel x M33 x 2 Male Metric, Steel Connection Size 1: 1 in Connection Size 2: M33 x 2 Connection Type: JIC Swivel|Male Metric Connection Type 1: JIC Swivel Connection Type 2: Male Metric Fitting Type: Connector Material: Steel Material Construction: Steel Maximum Operating Pressure: 3000 psi Operating Temperature: 375 deg F Thread Size: 1.3125-12 Standard Approvals: SAE J514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.