Connector, 1.0625 in Female ORFS x .5625 in Male ORFS, Steel
- Mfr # FSO240664
- Zoro # G225085810
product price:Â
$
11.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSO240664
- Zoro #
- G225085810
- UPC #
- -
- Country of Origin
- China
Description
Connector, 1.0625 in Female ORFS x .5625 in Male ORFS, Steel Connection Size 1: 1.0625 in Connection Size 2: .5625 in Connection Type: Female ORFS|Male ORFS Connection Type 1: Female ORFS Connection Type 2: Male ORFS Fitting Type: Connector Material: Steel Material Construction: Steel Maximum Operating Pressure: 6000 psi Operating Temperature: 375 deg F Thread Size: 1.0625-16 x .5625-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.