Connector, .5 in Male x .5 in Male, Steel

  • Mfr # 7005514
  • Zoro # G125083978
product price: 
$
1.79
/ea
Sold in multiples of 5 for $8.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7005514
Zoro #
G125083978
UPC #
-
Country of Origin
China

Description

Connector, .5 in Male x .5 in Male, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Type: Male|Male Connection Type 1: Male Connection Type 2: Male Fitting Type: Connector Material: Steel Material Construction: Steel Thread Size: .5-20 x M14 x 1.5

Ratings & reviews