Coupling, .25 in Female BSPP x .125 in Female BSPP, Steel

  • Mfr # 9033-04-02
  • Zoro # G825083698
product price: 
$
1.99
/ea
Sold in multiples of 5 for $9.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9033-04-02
Zoro #
G825083698
UPC #
-
Country of Origin
China

Description

Coupling, .25 in Female BSPP x .125 in Female BSPP, Steel Connection Size 1: .25 in Connection Size 2: .125 in Connection Type: FBSPP|FBSPP Connection Type 1: Female BSPP Connection Type 2: Female BSPP Fitting Type: Coupling Material: Steel Series: 9033 Thread Size 1: .25 - 19 Thread Size 2: .125 - 28

Ratings & reviews