Coupling, .625 in Female BSPP x .625 in Female BSPP, Steel

  • Mfr # 9033-10-10
  • Zoro # G025082941
product price: 
$
4.65
/ea
Sold in multiples of 5 for $23.25

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9033-10-10
Zoro #
G025082941
UPC #
-
Country of Origin
China

Description

Coupling, .625 in Female BSPP x .625 in Female BSPP, Steel Connection Size 1: .625 in Connection Size 2: .625 in Connection Type: FBSPP|FBSPP Connection Type 1: Female BSPP Connection Type 2: Female BSPP Fitting Type: Coupling Material: Steel Series: 9033 Thread Size 1: .625 - 14 Thread Size 2: .625 - 14

Ratings & reviews