Crimplok Combination Nipple, 1-1/2 in Hose Barbed x 1-1/2 in MIP, Stainless Steel

  • Mfr # CNT-150CR-SS316
  • Zoro # G825068022
product price: 
$
44.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CNT-150CR-SS316
Zoro #
G825068022
UPC #
-
Country of Origin
China

Description

Crimplok Combination Nipple, 1-1/2 in Hose Barbed x 1-1/2 in MIP, Stainless Steel. Connection Size 1: 1-1/2 in Connection Size 2: 1-1/2 in Connection Type: Barbed, MIP Connection Type 1: Hose Barbed Connection Type 2: MIP Fitting Type: Nipple For Use With: CRIMPLOK Ferrules CF-XXXXX-SS304 Material: Stainless Steel Material Construction: 316 Stainless Steel Thread Size: 1-1/2-11-1/2

Ratings & reviews