Shop REVALVED
Create Account
Crimplok Ferrule, 3/4 in Nominal, 2.14 in L, Stainless Steel
- Mfr # CF-08108-SS304
- Zoro # G725068054
product price:Â
$
9.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-08108-SS304
- Zoro #
- G725068054
- UPC #
- -
- Country of Origin
- China
Description
Crimplok Ferrule, 3/4 in Nominal, 2.14 in L, Stainless Steel. Fitting Type: Ferrule For Use With: Crimp Ground Joints Inside Diameter: 1-1/2 in Length: 2.14 in Material: Stainless Steel Material Construction: 304 Stainless Steel Nominal Size: 3/4 in Wall Thickness: 0.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.