Crimplok High Pressure Stem, 2 in MIP x 2 in Barb, Iron, Plated
- Mfr # GJM-200CR-DP
- Zoro # G025068242
product price:Â
$
35.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GJM-200CR-DP
- Zoro #
- G025068242
- UPC #
- -
- Country of Origin
- China
Description
Crimplok High Pressure Stem, 2 in MIP x 2 in Barb, Iron, Plated. Connection Size 1: 2 in Connection Size 2: 2 in Connection Type: MIP, Barb Connection Type 1: MIP Connection Type 2: Barb Finish: Plated Fitting Type: Ground Joint Stem For Use With: CRIMPLK ferrules (CF-XXXXXL-SP) Material: Ductile Iron Material Construction: Cast Maximum Operating Pressure: 600 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.