External Hex Plug, 2 in Male O-Ring Boss, Steel
- Mfr # 6408O32
- Zoro # G025085775
product price:Â
$
23.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6408O32
- Zoro #
- G025085775
- UPC #
- -
- Country of Origin
- China
Description
External Hex Plug, 2 in Male O-Ring Boss, Steel Connection Size: 2 in Connection Type: Male ORB Fitting Type: Plug Material: Steel Maximum Operating Pressure: 1800 psi Operating Temperature: 375 degrees farenheit Series: 6408 Thread Size: 2.5 - 12 Standard Approvals: SAE 090109A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.