Shop REVALVED
Create Account
Extra Extra Long Straight Elbow, .625 in Male JIC x .625 in Male Adjustable O-Ring Boss, Steel
- Mfr # 6801LLLNWO10
- Zoro # G025083078
product price:Â
$
0.85
/ea
Sold in multiples of 10 for
$8.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6801LLLNWO10
- Zoro #
- G025083078
- UPC #
- -
- Country of Origin
- China
Description
Extra Extra Long Straight Elbow, .625 in Male JIC x .625 in Male Adjustable O-Ring Boss, Steel Application: For pneumatic tools, pneumatic piping, instrumentation, lube lines, coolants, refrigeration, chemical transfer, vacuum, process control, fuel lines, paint supply lines, and laboratories Connection Size 1: .625 in Connection Size 2: .625 in Connection Type: MJIC|MAORB Connection Type 1: Male JIC Connection Type 2: Male Adjustable O-Ring Boss Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 6801-LLL-NWO Thread Size 1: .875 - 14 Thread Size 2: .875 - 14 Standard Approvals: SAE 070220, MS 51527
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.