Shop REVALVED
Create Account
Flange Pad, 1.3125 in Code 61 Flange x 1 in Code 61 Flange, Steel
- Mfr # 23611616
- Zoro # G625085687
product price:Â
$
90.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23611616
- Zoro #
- G625085687
- UPC #
- -
- Country of Origin
- China
Description
Flange Pad, 1.3125 in Code 61 Flange x 1 in Code 61 Flange, Steel Connection Size 1: 1.3125 in Connection Size 2: 1 in Connection Type: Flanged|Flanged Connection Type 1: Code 61 Flange Connection Type 2: Code 61 Flange Fitting Type: Flange Material: Steel Material Construction: Steel Pressure Rating: 3000 psi Thread Size: 1.3125-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.