Flat Face SAE O-Ring Coupler, 1 in Body x 1 in Female O-Ring Boss, Steel
- Mfr # FF1FSAE
- Zoro # G025083252
product price:Â
$
327.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF1FSAE
- Zoro #
- G025083252
- UPC #
- -
- Country of Origin
- China
Description
Flat Face SAE O-Ring Coupler, 1 in Body x 1 in Female O-Ring Boss, Steel Steel construction, zinc/nickel-plated finishHardened nipples and sleeves and solid barstock construction for maximum resistance to damage from hydraulic and mechanical shockAnti-blowout nitrile/ PTFE bonded seal is designed to prevent blow-out or damage during servere service conditionsDurable ball-locking mechanism assures reliable connection everytimeOrder now for fast shipping and professional-grade results. Connection Size 1: 1 in Connection Size 2: 1 in Connection Type: Coupler|FORB Connection Type 1: Flat Face Coupler Connection Type 2: Female O-Ring Boss Finish: Zinc-Plated Fitting Type: Coupler Material: Steel Maximum Operating Pressure: 3000 psi Operating Temperature: -65 to 250 deg F Series: FF Series Thread Size: 1.3125 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.