Hex Nipple, 1 in Male BSPP x .75 in Male BSPP, Steel
- Mfr # 9022-16-12
- Zoro # G625084628
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9022-16-12
- Zoro #
- G625084628
- UPC #
- -
- Country of Origin
- China
Description
Hex Nipple, 1 in Male BSPP x .75 in Male BSPP, Steel Connection Size 1: 1 in Connection Size 2: .75 in Connection Type: MBSPP|MBSPP Connection Type 1: Male BSPP Connection Type 2: Male BSPP Fitting Type: Nipple Material: Steel Operating Temperature: 375 deg F Series: 9022 Thread Size 1: 1 - 11 Thread Size 2: .75 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.