Hex Nipple, .125 in Male BSPP x .125 in Male BSPP, Steel

  • Mfr # 742022
  • Zoro # G025083931
product price: 
$
11.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
742022
Zoro #
G025083931
UPC #
-
Country of Origin
China

Description

Hex Nipple, .125 in Male BSPP x .125 in Male BSPP, Steel Connection Size 1: .125 in Connection Size 2: .125 in Connection Type: MBSPP|MBSPP Connection Type 1: Male BSPP Connection Type 2: Male BSPP Fitting Type: Nipple Material: Steel Operating Temperature: 375 deg F Series: 9022 Thread Size 1: .125 - 28 Thread Size 2: .125 - 28

Ratings & reviews