Hex Nipple, .125 in Male BSPT x .125 in Male BSPT, Steel

  • Mfr # 9000-02-02
  • Zoro # G925084106
product price: 
$
1.59
/ea
Sold in multiples of 10 for $15.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9000-02-02
Zoro #
G925084106
UPC #
-
Country of Origin
China

Description

Hex Nipple, .125 in Male BSPT x .125 in Male BSPT, Steel Connection Size 1: .125 in Connection Size 2: .125 in Connection Type: MBSPT|MBSPT Connection Type 1: Male BSPT Connection Type 2: Male BSPT Fitting Type: Nipple Material: Steel Operating Temperature: 375 ̊F Series: 9000 Thread Size 1: .125 - 28 Thread Size 2: .125 - 28

Ratings & reviews