Shop REVALVED

Hex Nipple, .625 in Male BSPP x .25 in Male BSPP, Steel

  • Mfr # 9022-10-04
  • Zoro # G825083094

product price: 
$
5.59
/ea
Sold in multiples of 2 for $11.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9022-10-04
Zoro #
G825083094
UPC #
-
Country of Origin
China

Description

Hex Nipple, .625 in Male BSPP x .25 in Male BSPP, Steel Connection Size 1: .625 in Connection Size 2: .25 in Connection Type: MBSPP|MBSPP Connection Type 1: Male BSPP Connection Type 2: Male BSPP Fitting Type: Nipple Material: Steel Operating Temperature: 375 deg F Series: 9022 Thread Size 1: .625 - 14 Thread Size 2: .25 - 19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.