Shop REVALVED
Create Account
Hex Nipple, .75 in Male NPTF x .375 in Male NPTF, Steel
- Mfr # 5404126
- Zoro # G925084908
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5404126
- Zoro #
- G925084908
- UPC #
- -
- Country of Origin
- China
Description
Hex Nipple, .75 in Male NPTF x .375 in Male NPTF, Steel Connection Size 1: .75 in Connection Size 2: .375 in Connection Type: MPT|MPT Connection Type 1: Male NPTF Connection Type 2: Male NPTF Fitting Type: Nipple Material: Steel Maximum Operating Pressure: 2500 psi Operating Temperature: 375 degrees farenheit Series: 5404 Thread Size 1: .75 - 14 Thread Size 2: .375 - 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.