Shop REVALVED
Create Account
Hex Pipe Reducer Bushing, .375 in Male NPTF x .125 in Female NPTF, Steel
- Mfr # 540662
- Zoro # G825082790
product price:Â
$
3.99
/ea
Sold in multiples of 5 for
$19.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540662
- Zoro #
- G825082790
- UPC #
- -
- Country of Origin
- China
Description
Hex Pipe Reducer Bushing, .375 in Male NPTF x .125 in Female NPTF, Steel Connection Size 1: .375 in Connection Size 2: .125 in Connection Type: MPT|FPT Connection Type 1: Male NPTF Connection Type 2: Female NPTF Fitting Type: Bushing Material: Steel Maximum Operating Pressure: 3000 psi Operating Temperature: 375 degrees farenheit Series: 5406 Thread Size 1: .375 - 18 Thread Size 2: .125 - 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.