Shop REVALVED
Create Account
High Pressure Flow Control Valve, 1.25 in Nominal, FNPT Connection
- Mfr # MMFC20NPT
- Zoro # G625085946
product price:Â
$
417.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMFC20NPT
- Zoro #
- G625085946
- UPC #
- -
- Country of Origin
- China
Description
High Pressure Flow Control Valve, 1.25 in Nominal, FNPT Connection Body Material: Carbon Steel Connection Type: FNPT Finish: Black Oxide Flow Rate: 0 to 42 gpm Handle Material: Zinc Alloy Inlet to Outlet Length: 6.07 in Nominal Size: 1.25 in Operator Type: Knob Packing Material: Buna-N O-Ring Pressure Rating: 5000 psi Series: MM-FC Series Stem Material: PTFE Temperature Rating: -4 to 176 deg F Top to Inlet Center: 5.88 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.