Shop REVALVED
Create Account
Pressure Compensating Variable Flow Control Valve, .5 in Nominal, FNPT
- Mfr # MFC12N
- Zoro # G625085847
product price:Â
$
344.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFC12N
- Zoro #
- G625085847
- UPC #
- -
- Country of Origin
- China
Description
Pressure Compensating Variable Flow Control Valve, .5 in Nominal, FNPT Body Material: Cast Iron Connection Type: FNPT Dimensions: 4.56 in W x 5.78 in H Domestic/Import: Domestic Flow Rate: 0 to 16 gpm Nominal Size: .5 in Pressure Rating: 750 to 3000 psi Seal Material: Buna-N Warranty: 1 Year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.