High-Pressure Stem, 1-1/2-in FIP x 1-1/2-in Barb, Iron, Plated
- Mfr # GJS-150-DP
- Zoro # G725067897
product price:Â
$
18.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GJS-150-DP
- Zoro #
- G725067897
- UPC #
- -
- Country of Origin
- China
Description
High-Pressure Stem, 1-1/2-in FIP x 1-1/2-in Barb, Iron, Plated. Connection Size 1: 1-1/2 in Connection Size 2: 1-1/2 in Connection Type: Female Wing Nut, Barb Connection Type 1: Female Wing Nut Connection Type 2: Barb Final Sale: Final Sale Item Finish: Plated Fitting Type: Ground Joint Stem Material: Ductile Iron Material Construction: Cast Maximum Operating Pressure: 600 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.