Hollow Hex Plug, M20 x 1.5 Male Metric, Steel

  • Mfr # 8555H20
  • Zoro # G625083805
product price: 
$
2.65
/ea
Sold in multiples of 5 for $13.25

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8555H20
Zoro #
G625083805
UPC #
-
Country of Origin
China

Description

Hollow Hex Plug, M20 x 1.5 Male Metric, Steel Connection Size: M20 Connection Type: Male Metric Fitting Type: Plug Material: Steel Operating Temperature: 375 deg F Series: 8555-H Thread Size: M20 x 1.5

Ratings & reviews