Shop REVALVED
Create Account
ISO-A Interchange Quick Disconnect Female Pipe Coupler, .25 in Body x .25 in Female NPT, Steel
- Mfr # ANV14F
- Zoro # G025084587
product price:Â
$
24.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANV14F
- Zoro #
- G025084587
- UPC #
- -
- Country of Origin
- China
Description
ISO-A Interchange Quick Disconnect Female Pipe Coupler, .25 in Body x .25 in Female NPT, Steel Poppet valves to prevent uncoupled leakageCritical parts are induction hardened for durabilityDependable ball-locking mechanism holds the mating halves togetherSocket and plug are precision machined from solid barstockStandard nitrile seals temp range -40 degrees farenheit to +250 degrees farenheitOrder now for fast shipping and professional-grade results. Connection Size 1: .25 in Connection Size 2: .25 in Connection Type: Coupler|FNPT Connection Type 1: ISO-A Coupler Connection Type 2: Female NPT Fitting Type: Coupler Material: Steel Maximum Operating Pressure: 5000 psi Operating Temperature: -40 to 250 deg F Series: ISO-A Thread Size: .25 - 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.