JIC Reducer/Expander, 1 in Female JIC x .75 in Male JIC, Steel
- Mfr # 24061612
- Zoro # G325085451
product price:Â
$
18.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24061612
- Zoro #
- G325085451
- UPC #
- -
- Country of Origin
- China
Description
JIC Reducer/Expander, 1 in Female JIC x .75 in Male JIC, Steel Connection Size 1: 1 in Connection Size 2: .75 in Connection Type: FJIC|MJIC Connection Type 1: Female JIC Connection Type 2: Male JIC Fitting Type: Reducer Material: Steel Maximum Operating Pressure: 3000 psi Operating Temperature: 375 degrees farenheit Series: 2406 Thread Size 1: 1.3125 - 12 Thread Size 2: 1.0625 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.