Large Hex Union, 1.25 in Male JIC x 1.25 in Male JIC, Steel
- Mfr # 2403LH20
- Zoro # G425085931
product price:Â
$
92.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2403LH20
- Zoro #
- G425085931
- UPC #
- -
- Country of Origin
- China
Description
Large Hex Union, 1.25 in Male JIC x 1.25 in Male JIC, Steel Connection Size 1: 1.25 in Connection Size 2: 1.25 in Connection Type: Male JIC|Male JIC Connection Type 1: Male JIC 37-deg Flare Connection Type 2: Male JIC 37-deg Flare Fitting Type: Union Material: Steel Material Construction: Steel Maximum Operating Pressure: 2500 psi Operating Temperature: 375 deg F Series: 2403-LH Thread Size: 1.625-12 Thread Size 1: 1 .625-12 Thread Size 2: 1 .625-12 Standard Approvals: SAE J514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.