Shop REVALVED

Male O-Ring to Female Pipe Adapter, .375 in Male O-Ring Boss x .75 in Female NPTF, Steel

  • Mfr # 6405O612
  • Zoro # G125085941

product price: 
$
54.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6405O612
Zoro #
G125085941
UPC #
-
Country of Origin
China

Description

Male O-Ring to Female Pipe Adapter, .375 in Male O-Ring Boss x .75 in Female NPTF, Steel Connection Size 1: .375 in Connection Size 2: .75 in Connection Type: MORB|FPT Connection Type 1: Male O-Ring Boss Connection Type 2: Female NPTF Fitting Type: Adapter Material: Steel Operating Temperature: 375 degrees farenheit Series: 6405 Thread Size 1: .5625 - 18 Thread Size 2: .75 - 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.